Motion
0208-12251
0208-12251 MERV 8 PLEAT 12X25X1
MI ITEM #05482336
MFR #0208-12251
Your Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0208-12251 MERV 8 PLEAT 12X25X1
MI ITEM #05482336
MFR #0208-12251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.90/each(List $9.09)

Overview

Mfr description
0208-12251 MERV 8 PLEAT 12X25X1
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
  • High dust hold capacity
  • Moisture resistant

Specifications

  • Filter Size
    12X25X1
  • MERV
    8
  • Maximum Air Flow
    1200 cfm
  • Filter Material
    Synthetic
  • Efficiency Rating
    40 to 45 %
  • Frame Material
    Beverage Board
  • Rated Air Velocity
    300
  • Rated Initial Resistance
    0.172
  • Recommended Final Resistance
    1
  • Arrestance
    2 %
  • Holding Capacity
    64.1 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text