Motion
YNB-32
Flat Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed
Mi Item #05482339
MFR #YNB-32
Price$36.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed
Mi Item #05482339
MFR #YNB-32

Mfr description
YNB32 1" OD NEEDLE YR UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.87/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.6250 in

Details

  • Bearing Element
    Needle Roller
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Harmonization Code
    84824000
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Product Page
  • Max Rpm
    2800 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    6120 lbf
  • Radial Static Load Capacity
    2225 lbf
  • Roller Shape
    Flat
  • Series
    YNB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)