Motion
PC 6261
Anti-slip Coating - 1 gal, Kit, Black Color, Cure Time: 72 hr
MI ITEM #05482497
MFR #PC 6261
Price$222.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti-slip Coating - 1 gal, Kit, Black Color, Cure Time: 72 hr
MI ITEM #05482497
MFR #PC 6261

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$222.96/each

Specifications

Dimensions

  • Container Size
    97 gal (US)
  • Package Size
    1 gal (US)

Details

  • Application
    Non-Slip Coating
  • Color
    Black
  • Cure Time
    72 hr
  • Epoxy Color
    Black
  • Flash Point
    81 °F
  • Full Cure
    72 hr at 21°C
  • Max Operating Temperature
    140 °F
  • Operating Temperature Range
    -20 to +140 °F
  • Package Type
    Kit
  • Type
    Floor Coating
  • UPC_NO
    079340002067

Overview

Mfr description
1602679 BIG FOOT HEAVY DUTY PED. GRADE 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought