Motion
60-2 C-LAMBDA OFFSET

TSUBAKI (UST)
60-2 C-LAMBDA OFFSET

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #05482564
MFR #60-2 C-LAMBDA OFFSET
Price$97.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-2 C-LAMBDA OFFSET

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #05482564
MFR #60-2 C-LAMBDA OFFSET

Mfr description
60-2 C-LAMBDA OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.24/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7130 in, 18.10 mm
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.562 in
  • Pin Length
    2.0710 in, 52.60 mm
  • Pitch
    3/4 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    1.13 lb
  • Weight per Foot
    2.04 lbs, 3.04 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    60-2
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    60-2 OFFSET LINK
  • Material
    Carbon Steel
  • Number Of Links
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    160
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039863423
  • Working Load Capacity
    3370 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)