Motion
YCT06M20
Apollo® Y Strainer - 1-1/4 NPT, Cast Iron Material, 500 psi CWP, 250 psi SWP, Size 20 Mesh, Stainless Steel Screen
MI ITEM #05482658
MFR #YCT06M20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Y Strainer - 1-1/4 NPT, Cast Iron Material, 500 psi CWP, 250 psi SWP, Size 20 Mesh, Stainless Steel Screen
MI ITEM #05482658
MFR #YCT06M20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YCT06M20 1-1/4CI THRD STRAINER 250#

Specifications

  • Connection Gender
    Female
  • Port Size
    1-1/4 NPT
  • Body Material
    Cast Iron
  • Cold Working Pressure Cwp
    500 psi
  • Steam Working Pressure Swp
    250 psi
  • Mesh Screen Size
    Size 20
  • Cap Size
    1/2 NPT
  • Overall Length
    5.000 in
  • Screen Material
    Stainless Steel
  • Gasket Material
    Graphite
  • Max Operating Temperature Steam
    406 °F
  • Weight
    320 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought