Motion
CDQ2F12-25DMZ-M9PLS-U06US

SMC CORP OF AMERICA
CDQ2F12-25DMZ-M9PLS-U06US

Compact Air Cylinder - Standard Type, 12 mm Bore, 25 mm Stroke
MI ITEM #05482676
MFR #CDQ2F12-25DMZ-M9PLS-U06US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2F12-25DMZ-M9PLS-U06US

Compact Air Cylinder - Standard Type, 12 mm Bore, 25 mm Stroke
MI ITEM #05482676
MFR #CDQ2F12-25DMZ-M9PLS-U06US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDQ2F12-25DMZ-M9PLS-U06US

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    25 mm
  • Piston Action
    Double-Acting
  • Auto-Switch
    M9P - Solid State, General Purpose, 3 wire PNP, Horizontal
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text