Motion
SV3100-5FUD-TS-C10

SMC CORP OF AMERICA
SV3100-5FUD-TS-C10

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
Mi Item #05482691
MFR #SV3100-5FUD-TS-C10
Price$128.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV3100-5FUD-TS-C10

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
Mi Item #05482691
MFR #SV3100-5FUD-TS-C10

Mfr description
SV3100-5FUD-TS-C10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.53/each

Specifications

Dimensions

  • Port Size
    10 diameter One-touch fitting

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot
    Internal Pilot
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SV
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Push to Connect
  • Valve Series
    SV3000
  • Voltage Suppressor
    With light and surge voltage suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)