Motion
NA5908

NTN
NA5908

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #05482783
MFR #NA5908
Price$221.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA5908

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #05482783
MFR #NA5908

Mfr description
NA5908 COMPLETE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.5748 in
  • Outside Diameter  
    2.4409 in
  • Overall Width  
    1.1811 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.749 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Long Description
    The NA5908 Needle Roller Bearing features a 1.5748 in bore diameter, 2.4409 in outside diameter, 1.1811 in overall width, open closure type, and a weight of 0.749 lbs, making it ideal for demanding applications.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359113716
  • Max Rpm
    8500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    11900 lbf
  • Radial Static Load Capacity
    20800 lbf
  • UPC_NO
    4547359113716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)