Motion
SHD4S3
SHD-Series Pneumatic Plug - Steel Body Material, 3/8 in Hose Barb, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #05482838
MFR #SHD4S3
Price$9.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHD-Series Pneumatic Plug - Steel Body Material, 3/8 in Hose Barb, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #05482838
MFR #SHD4S3

Mfr description
SHD4S3 1/2 NIPPLE 3/8 BARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.15/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Length
    2.34 in

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    13400 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Schrader
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)