Motion
4SHDS3
SHD-Series Pneumatic Socket - Aluminum Body Material, 3/8 in Hose Barb, 300 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #05483027
MFR #4SHDS3
Price$37.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHD-Series Pneumatic Socket - Aluminum Body Material, 3/8 in Hose Barb, 300 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #05483027
MFR #4SHDS3

Mfr description
4SHDS3 1/2" COUPLER, 3/8" BARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.90/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Hex
    1.13 in
  • Length
    2.99 in

Details

  • Application
    Pneumatic
  • Body Material
    Aluminum
  • Burst Pressure
    13400 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Standard Interchange
    Schrader
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)