Motion
5S-2LA-BNS012LLB

NTN
5S-2LA-BNS012LLB

Duplex Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, 20 ° Contact Angle, Double Sealed
MI ITEM #05483041
MFR #5S-2LA-BNS012LLB
List Price$3,169.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-2LA-BNS012LLB

Duplex Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, 20 ° Contact Angle, Double Sealed
MI ITEM #05483041
MFR #5S-2LA-BNS012LLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,169.41/each for your price

Overview

Mfr description
5S-2LA-BNS012LLB ANUGLAR CONTACT BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    3.88 lbs
  • Contact Angle
    20 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    One
  • Closure Type
    Double Sealed
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3950 lbf
  • Radial Static Load Capacity
    2290 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Maximum RPM (Grease)
    22200 rpm
  • Description
    5S-2LA-BNS012LLB ANUGLAR CONTACT BRG
  • Outer Ring Width
    18 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359834307
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text