Motion
509209
9EN-CIA-RF Submersible Effluent Pump - 3/4 in Solids, 80 gpm, 33 ft of Head, 1-1/2 in FNPT Discharge, 4/10 hp
Mi Item #05483147
MFR #509209
Price$1,088.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9EN-CIA-RF Submersible Effluent Pump - 3/4 in Solids, 80 gpm, 33 ft of Head, 1-1/2 in FNPT Discharge, 4/10 hp
Mi Item #05483147
MFR #509209

Mfr description
509209 9EN-CIA-RF PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,088.05/each

Specifications

Dimensions

  • Cord Length
    20 ft
  • Max ft of Head
    33 ft

Details

  • Discharge
    1-1/2 in FNPT
  • Frequency
    60 Hz
  • Horsepower
    4/10 hp
  • Impeller Material
    Thermoplastic Elastomer
  • Max Solids
    3/4 in Diameter
  • Maximum Flow Rate
    80 gpm
  • O Ring Material
    Nitrile
  • Off Level
    2 to 6 in
  • On Level
    9 to 14 in
  • Phase
    1
  • Pump Body Material
    Cast Iron, Thermoplastic
  • Seal
    Carbon/Ceramic
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Switch Type
    Piggyback Float Switch
  • Type Design
    Submersible Effluent
  • Voltage
    115 V
  • Wetted Materials
    Thermoplastic Elastomer Impeller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)