Motion
29119-4537

GARLOCK KLOZURE
29119-4537

Garlock KLOZURE® MICRO-TEC® II Bearing Isolator/Labyrinth Seal,Flangeless, Bronze, 1.575 inch Shaft, 2.441 inch Bore, 0.626 inch Width
MI ITEM #05484057
MFR #29119-4537
List Price$685.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29119-4537

Garlock KLOZURE® MICRO-TEC® II Bearing Isolator/Labyrinth Seal,Flangeless, Bronze, 1.575 inch Shaft, 2.441 inch Bore, 0.626 inch Width
MI ITEM #05484057
MFR #29119-4537

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$685.69/each for your price

Overview

Mfr description
MICRO-TEC II BRONZE FLANGELESS 1.575"ID
  • Easy by hand installation - no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
  • Non-contact engineered labyrinth design reduces shaft drag
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Extended bearing life
  • Consistent sealing performance
  • Non-wearing components
  • Garlocks patented Unitizing Ring eliminates metal to metal contact between stator and rotor
  • Engineered labyrinth design exclude contamination while retaining bearing lubrication to IP 66 ratings
  • Non-wearing components means seal properties are not degraded over time
  • Faster mean time to repair (MTTR) during rebuilds
  • Eliminates repairs for shaft grooving
  • Eliminates repairs for seal housings

Specifications

  • Outside Diameter
    2.4410 in
  • Lip Material
    Bronze
  • Misalignment Tolerance
    0.020 in
  • Pressure Tolerance
    Ambient
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Typical Application
    Aluminum Industry, Chemical Industry, Energy Efficient Applications, Exceptional Bearing Protection, Food and Pharmaceutical Industry, Gearboxes, Hydroelectric Industry, Mining Industry, Motors, Oil and Gas Industry, Power Generation Industry, Primary Metals Industry, Pulp and Paper Industry, Pumps, Rotating Applications, Steel Industry, Wind Turbine Industry, other Industrial Applications
  • Type Style Construction
    Micro-Tec II
  • Unitizing Ring Material
    Graphite Filled PTFE and Silicone Foam
  • Rotor Stator Material
    Bronze
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 to 400 °F
  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    2.4410 in
  • Configuration
    Flangeless
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • Harmonization Code
    8487900040
  • Manufacturer Catalog Number
    29119-4537
  • Manufacturer Upc Number
    717744624743
  • UPC_NO
    717744624743
  • Country of Origin
    US
  • Stator Material
    Bronze
  • Pressure Type
    Ambient
  • Overall Width
    0.6260 in
  • Shaft Size
    1.575 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text