Motion
250-AN-10110
Safety Glasses - Scratch Resistant, Clear Lens
MI ITEM #05484085
MFR #250-AN-10110
Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Scratch Resistant, Clear Lens
MI ITEM #05484085
MFR #250-AN-10110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.25/each

Specifications

Details

  • Additional Details
    Wraparound temples with rubberized tips gently grip the wearer's head.
  • Comfort Features
    Lightweight, semi-rimless design provides all day user comfort
  • Description
    Semi-Rimless Safety Glasses with Black Frame, Clear Lens and Anti-Scratch Coating
  • Frame Style
    Semi-Rimless
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    899558001412
  • Temple Adjustment
    Bayonet / Rubber Tips
  • UPC_NO
    899558001412

Overview

Mfr description
250-AN-10110 WRAP AROUND BLK GLASSE
  • Lightweight, semi-rimless design provides all day user comfort
  • Sleek, sporty style with wraparound lens protection
  • Bayonet temples with flexible rubber tips offer a comfortable, secure fit
  • Soft rubber nose pads help keep the glasses in place
  • Supplied with an adjustable neck cord
  • 9 Base curve lens
  • Meets ANSI Z87.1+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought