Motion
EE2602NTX20

LIFT-ALL
EE2602NTX20

Tie-down Strap - 2.0000 in Width, Nylon
Mi Item #05484178
MFR #EE2602NTX20
Price$71.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2602NTX20

Tie-down Strap - 2.0000 in Width, Nylon
Mi Item #05484178
MFR #EE2602NTX20

Mfr description
EE2602NTX20 2"X20' 2PLY TWISTED EYE
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.96/each

Specifications

Dimensions

  • Overall Length
    20.0000 ft, 6.10 m
  • Sling Length
    20 ft
  • Strap Thickness
    0.1250 in, 3.17 mm
  • Strap Width
    2.0000 in
  • Weight
    4.36 lbs
  • Width
    2 in

Details

  • Basket Capacity
    9600 lbs, 4354.48 kg
  • Choker Capacity
    3800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    4800 lbs, 2177.24 kg
  • Manufacturer Upc Number
    697886143497
  • Material
    Nylon
  • Nominal Break Strength
    4800 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Type of Hook
    Eye
  • Ultimate Break Strength Or Proof Tst
    9600 lbs
  • UPC_NO
    697886143497
  • Vertical Capacity 90
    4800 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)