Motion
AL20-01-3C
Modular Air Lubricator - BSPT 0.1250, Polycarbonate Bowl
Mi Item #05484245
MFR #AL20-01-3C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - BSPT 0.1250, Polycarbonate Bowl
Mi Item #05484245
MFR #AL20-01-3C

Mfr description
AL20-01-3C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    1/8 BSPT
  • Weight
    6.83 lbs

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Includes
    Bowl Guard, Drain Cock
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Medium
    Air
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)