Motion
SAFE-RLSSB 040-016-S-N

NEXEN GROUP
SAFE-RLSSB 040-016-S-N

Rod Locks - For Use With Pneumatic Clutches and Brakes, Stand Alone Guide Rods, Enclosed Design, Brushed Aluminum Finish, 0.5 to 60 ° C Continuous, Up To 100 ° C Intermittent Temperature Range, 87 mm Input Shaft
MI ITEM #05484440
MFR #SAFE-RLSSB 040-016-S-N
Price$1,537.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SAFE-RLSSB 040-016-S-N

Rod Locks - For Use With Pneumatic Clutches and Brakes, Stand Alone Guide Rods, Enclosed Design, Brushed Aluminum Finish, 0.5 to 60 ° C Continuous, Up To 100 ° C Intermittent Temperature Range, 87 mm Input Shaft
MI ITEM #05484440
MFR #SAFE-RLSSB 040-016-S-N

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,537.27/each

Specifications

Dimensions

  • Backlash
    Less Than 0.20 mm
  • Holding Force
    890 N
  • Overall Length
    87 mm
  • Overall Width
    54 mm
  • Port Size
    1/8 BSPT
  • Rod Size
    16 mm

Details

  • Additional Details
    Rod Requirements - HRC60 Or Hard Chrome Plated Minimum Of 20 Microns, h8 Tolerance, Roughness 1.6 Microns Actuator Cycle Life - More Than 1,000,000 Static Holding Cycles. Restrictions - Not For Use In Cyclic Dynamic Stopping Applications, Rod Rotation Not Allowed When Locked, Consult Nexen For Use In Wash-Down Or Humid Applications. Can Be Used For Infrequent Dynamic E-Stops. Multiple Cylinder Mount Rod Locks Can Be Stacked On This Unit For Higher Holding Forces.
  • Air Chamber Volume
    6.720 cm³
  • Approximate Engagement Response Time
    30 ms
  • Finish
    Brushed Aluminum
  • For Use With Series
    Pneumatic Clutches and Brakes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284337090
  • Max Pressure
    8 bar
  • Minimum Release Pressure
    4.0 bar
  • Mounting Style
    Stand Alone Guide Rods
  • Open Or Enclosed Design
    Enclosed
  • Parts Category
    Controls, Sensors, & Panels
  • Ratings
    ISO 6431, IP67, CE, And RoHS
  • Series
    RLSS 040-016-S-N
  • Temperature Range
    0.5 to 60 ° C Continuous, Up To 100 ° C Intermittent
  • UPC_NO
    662284337090

Overview

Mfr description
966069 RLSS 040-016-S-N
  • Spring Engaged, Very Low Backlash, IP67 Rated, No Rod Displacement On Engagement, Compact
  • Mounting Hardware Not Provided
  • Multiple Springs For More Reliable Holding Performance
  • Contactless Locking Mode Sensing Optional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought