Motion
R412010713

AVENTICS
R412010713

Mechanical Pressure Switch - PM1 Series, 2.9 - 232 psi, Process Conn. 1/4 BSPP Female Thread, Elec.Conn. EN 175301-803, form A, -4 to 176°F
Mi Item #05484451
MFR #R412010713
Price$219.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010713

Mechanical Pressure Switch - PM1 Series, 2.9 - 232 psi, Process Conn. 1/4 BSPP Female Thread, Elec.Conn. EN 175301-803, form A, -4 to 176°F
Mi Item #05484451
MFR #R412010713

Mfr description
R412010713 PRESSURE SWITCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.28/each

Specifications

Dimensions

  • Weight
    0.35 lbs

Details

  • Electrical Connection
    EN 175301-803, form A
  • Pressure Range
    2.9 - 232 psi
  • Process Connection
    1/4 BSPP Female Thread
  • Product Type
    Pressure Switches
  • Seal Material
    Acrylonitrile Butadiene Rubber
  • Series
    PM1
  • Standards Met
    IP65
  • Switch Type
    Pressure Switch - Mechanical
  • Temperature Range
    -4 to 176 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)