Overview
Mfr description
Y300L (LRG) FORCE FLEX MULTI-TASK YELLOW
- Clarino® synthetic palm pad to increase comfort
- Reinforced fingers and finger tips for added abrasion resistance and durability
- Molded TPR protection cage on back of hand and knuckles
- Neoprene slip-on cuff with dual side flex panels
- Common applications are construction, carpentry, material handling, hand/power tool use, light demolition, search and rescue, assembly and the oil and gas industry
- Manufacturer: Memphis Glove (MCR Safety)
Specifications
- Glove SizeL or Size 9
- Material TypeGeneral Purpose Gloves
- ColorYellow
- UPC_NO0451431378249
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data