Motion
390SS
Read Rite™ Inspection Mirror - 28-1/2 in OAL
Mi Item #05484780
MFR #390SS
Price$77.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Read Rite™ Inspection Mirror - 28-1/2 in OAL
Mi Item #05484780
MFR #390SS

Mfr description
390SS READ RITE MIRROR SS
  • Shows numbers, letters and more as they would appear if they were visually accessible by the eye (non-inverted), eliminating deciphering or transcription errors and providing the utmost accuracy in observation
  • Using a typical inspection mirror to read important numbers can lead to uncertainty or inaccuracy due to the inverted appearance of the image
  • Stainless steel mirror—no glass to break
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.88/each

Specifications

Dimensions

  • Length
    28-1/2 in

Details

  • Shaft Material
    Zinc Plated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)