Motion
CCNB-24-S

CARTER MFG CO
CCNB-24-S

Crowned Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length
MI ITEM #05484858
MFR #CCNB-24-S
List Price$41.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNB-24-S

Crowned Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length
MI ITEM #05484858
MFR #CCNB-24-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.82/each for your price

Overview

Mfr description
CCNB-24-S 3/4" OD NEEDLE CF CROWN SEAL

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Head Type
    Slotted Head
  • Thread Length
    0.3750 in
  • Radial Dynamic Load Capacity
    2065 lbf
  • Radial Static Load Capacity
    1660 lbf
  • Torque
    47.5 in/lb
  • Eccentric Stud Diameter
    0.3750 in
  • Lube Size
    3/16 in
  • Male Thread Size
    3/8-24
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text