Motion
CCNBE-32-SB

CARTER MFG CO
CCNBE-32-SB

Crowned Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, 1.0000 in Stud Length, Sealed
MI ITEM #05484862
MFR #CCNBE-32-SB
Your Price$51.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNBE-32-SB

Crowned Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, 1.0000 in Stud Length, Sealed
MI ITEM #05484862
MFR #CCNBE-32-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.73/each(List $64.67)

Overview

Mfr description
CCNBE-32-SB 1" OD NEEDLE CF CROWN ECC.

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Closure Type
    Sealed
  • Eccentric Bushing Length
    0.4950 in
  • Head Type
    Hex Head
  • Hex Size
    1/4 in
  • Thread Length
    0.5000 in
  • Radial Dynamic Load Capacity
    3060 lbf
  • Radial Static Load Capacity
    2225 lbf
  • Torque
    125 in/lb
  • Eccentric Stud Diameter
    0.4375 in
  • Eccentricity
    0.030 in
  • Lube Size
    3/16 in
  • Male Thread Size
    7/16-20
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text