Motion
CYNB-32-S

CARTER MFG CO
CYNB-32-S

Crowned Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width
MI ITEM #05484869
MFR #CYNB-32-S
Price$41.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CYNB-32-S

Crowned Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width
MI ITEM #05484869
MFR #CYNB-32-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.87/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.6250 in

Details

  • Harmonization Code
    84824000
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    6120 lbf
  • Radial Static Load Capacity
    2225 lbf
  • Roller Shape
    Crowned

Overview

Mfr description
CYNB-32-S 1" OD NEEDLE YR CROWN SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text