Motion
PHR-150-A

CARTER MFG CO
PHR-150-A

Flat Cam Follower - 1.5000 in Roller Dia, 1.1875 in Roller Width, 0.6250 in Stud Dia, 1.5000 in Stud Length
Mi Item #05484876
MFR #PHR-150-A
Price$86.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
PHR-150-A

Flat Cam Follower - 1.5000 in Roller Dia, 1.1875 in Roller Width, 0.6250 in Stud Dia, 1.5000 in Stud Length
Mi Item #05484876
MFR #PHR-150-A

Mfr description
PHR150A 1 1/2" OD PLAIN HIGH ROLLER BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.75/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    0.6250 in
  • Hex Size
    5/16 in
  • Male Thread Size
    5/8-18
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.1875 in
  • Stud Diameter  
    0.6250 in
  • Stud Length  
    1.5000 in
  • Thread Length
    0.7500 in
  • Torque
    25 lb

Details

  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1100 lbf
  • Radial Static Load Capacity
    2760 lbf
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)