Motion
FR267CRX6

MCR SAFETY
FR267CRX6

Rain Coat & Jacket - 6 XL, Black, PVC/Polyester
Mi Item #05485275
MFR #FR267CRX6
Price$69.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
FR267CRX6

Rain Coat & Jacket - 6 XL, Black, PVC/Polyester
Mi Item #05485275
MFR #FR267CRX6

Mfr description
FR267CRX6 CLASSIC PLUS .35MM PVC/POLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.21/each

Specifications

Dimensions

  • Length
    152.4 cm, 60.0000 in
  • Size
    6

Details

  • ANSI Class
    Non-ANSI
  • Approval Listing Regulations
    ASTM D-6413
  • Color
    Black
  • Flame Resistant
    Yes
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    PVC/Polyester
  • Number Of Horizontal Stripes
    3
  • Number Of Pockets
    1
  • Pattern
    Reflective Stripe
  • Product Line
    Classis Plus
  • Removable Sleeves
    No
  • Series
    Classis Plus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)