Motion
03683 2090-48N SCOTCHBLUE PAINTERS TAPE 1.88"X60YD

3M
03683 2090-48N SCOTCHBLUE PAINTERS TAPE 1.88"X60YD

Masking Tape - 60 yd Long, 1.8800 in Wide, Blue
Mi Item #05485299
MFR #03683 2090-48N SCOTCHBLUE PAINTERS TAPE 1.88"X60YD
Price$15.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03683 2090-48N SCOTCHBLUE PAINTERS TAPE 1.88"X60YD

Masking Tape - 60 yd Long, 1.8800 in Wide, Blue
Mi Item #05485299
MFR #03683 2090-48N SCOTCHBLUE PAINTERS TAPE 1.88"X60YD

Mfr description
03683 2090-48N SCOTCHBLUE PAINTERS TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile and glass
  • 14-day clean removal leaves behind no damage or sticky residue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.87/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    0.654 lb
  • Width
    1.8800 in

Details

  • Adhesive Material
    Medium-Strength Adhesive
  • Color
    Blue
  • Manufacturer Upc Number
    00051115036835
  • Series
    2090
  • Shape
    Roll
  • UPC_NO
    00051115036835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)