Overview
Mfr description
LVM205R-5A-6-Q CHEMICAL VALVE
- Orifice diameter: 2mm
- Power-saving circuit available
- 2 port N.C. or N.O. types; 3 port Universal type
- Diaphragm choice of EPDM, FKM or Kalrez®
- Wetted part material: PEEK (body/plate)
Specifications
- Country of OriginJP
- Weight0.42 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data