Motion
1410001213452

SIMPLE GREEN
1410001213452

Welder's Anti-Spatter - 32 oz, Trigger Spray
Mi Item #05485353
MFR #1410001213452
Price$15.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
1410001213452

Welder's Anti-Spatter - 32 oz, Trigger Spray
Mi Item #05485353
MFR #1410001213452

Mfr description
1410001213452 ANTI SPATTER 32OZ
  • Protects welding equipment and projects from unwanted spatter
  • Ready-to-use formula is ideal for torches, nozzles, tables, jigs, and more, reducing the costly, time-consuming spatter-removal processes
  • Non-flammable, oil-free and silicone-free fluid
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.04/each

Specifications

Dimensions

  • Container Size
    32 oz

Details

  • Application
    Use To Protect Welding Equipment, Jigs and Work Surfaces. Safe For Aluminum and Steel
  • Base Formulation
    Water
  • Container Type
    Trigger Spray
  • Form
    Liquid
  • Material
    Liquid
  • UPC_NO
    043318134524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)