Motion
1410000413454

SIMPLE GREEN
1410000413454

Welder's Anti-Spatter - 1 gal, Bottle
MI ITEM #05485354
MFR #1410000413454
Price$25.35/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
1410000413454

Welder's Anti-Spatter - 1 gal, Bottle
MI ITEM #05485354
MFR #1410000413454

Mfr description
1410000413454 ANTI SPATTER 1GAL
  • Protects welding equipment and projects from unwanted spatter
  • Ready-to-use formula is ideal for torches, nozzles, tables, jigs, and more, reducing the costly, time-consuming spatter-removal processes
  • Non-flammable, oil-free and silicone-free fluid
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.35/gl

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Application
    Use To Protect Welding Equipment, Jigs and Work Surfaces. Safe For Aluminum and Steel
  • Base Formulation
    Water
  • Container Type
    Bottle
  • Form
    Liquid
  • Material
    Liquid
  • UPC_NO
    043318134548

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)