Motion
1400000113457

SIMPLE GREEN
1400000113457

Anti-Spatter - 5 gal, Pail
MI ITEM #05485355
MFR #1400000113457
Price$117.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
1400000113457

Anti-Spatter - 5 gal, Pail
MI ITEM #05485355
MFR #1400000113457

Mfr description
1400000113457 ANTI SPATTER 5GAL
  • Protects welding equipment and projects from unwanted spatter
  • Ready-to-use formula is ideal for torches, nozzles, tables, jigs, and more, reducing the costly, time-consuming spatter-removal processes
  • Non-flammable, oil-free and silicone-free fluid
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.61/each

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Application
    Surface Treatment
  • Base Formulation
    Water
  • Form
    Liquid
  • UPC_NO
    043318134579

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)