Motion
CYNB-52-S

CARTER MFG CO
CYNB-52-S

Crowned Yoke Roller - 41 mm Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width
Mi Item #05485359
MFR #CYNB-52-S
Price$66.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CYNB-52-S

Crowned Yoke Roller - 41 mm Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width
Mi Item #05485359
MFR #CYNB-52-S

Mfr description
CYNB52S 1 5/8" OD NEEDLE YR CROWN SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.56/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Roller Diameter  
    41 mm
  • Roller Width  
    0.8750 in

Details

  • Bearing Element
    Needle Roller
  • Bearing Material
    Bearing Steel
  • Finish Coating
    Black Oxide
  • Harmonization Code
    84824000
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    11280 lbf
  • Radial Static Load Capacity
    4840 lbf
  • Roller Shape
    Crowned
  • Series
    CYNB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)