Motion
YNB-128-S

CARTER MFG CO
YNB-128-S

Flat Yoke Roller - 4.0000 in Roller Diameter, 1.1250 in Bore, 2.2500 in Roller Width, Sealed
MI ITEM #05485370
MFR #YNB-128-S
List Price$420.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
YNB-128-S

Flat Yoke Roller - 4.0000 in Roller Diameter, 1.1250 in Bore, 2.2500 in Roller Width, Sealed
MI ITEM #05485370
MFR #YNB-128-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$420.31/each for your price

Overview

Mfr description
YNB-128-S 4" OD NEEDLE YR SEAL

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Roller
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    89540 lbf
  • Radial Static Load Capacity
    29985 lbf
  • Max Rpm
    700 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide
  • Series
    YNB
  • Manufacturer Product Page
  • Harmonization Code
    84824000
  • Head Type
    Slotted Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text