Motion
CNB-160-SB

CARTER MFG CO
CNB-160-SB

Flat Cam Follower - 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, 5.0620 in Stud Length, Sealed, Bearing Steel Material
MI ITEM #05485374
MFR #CNB-160-SB
Your Price$1,530.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CNB-160-SB

Flat Cam Follower - 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, 5.0620 in Stud Length, Sealed, Bearing Steel Material
MI ITEM #05485374
MFR #CNB-160-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,530.66/each(List $1,913.32)

Overview

Mfr description
CNB160SB HEX HEAD CAM FOLLOWER SEALED

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Length
  • Stud Material
    Bearing Steel
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Hex Size
    7/8 in
  • Thread Length
    2.5620 in
  • Radial Dynamic Load Capacity
    67950 lbf
  • Radial Static Load Capacity
    46575 lbf
  • Torque
    2500 in/lb
  • Eccentric Stud Diameter
    2.0000 in
  • Lube Size
    1/4 in
  • Male Thread Size
    2-12
  • Manufacturer Product Page
  • Seal
    Sealed
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text