Motion
PHR-450-A

CARTER MFG CO
PHR-450-A

Flat Cam Follower - 4.5000 in Roller Dia, 1.2500 in Stud Dia, 2.7500 in Stud Length
Mi Item #05485682
MFR #PHR-450-A
Price$424.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
PHR-450-A

Flat Cam Follower - 4.5000 in Roller Dia, 1.2500 in Stud Dia, 2.7500 in Stud Length
Mi Item #05485682
MFR #PHR-450-A

Mfr description
PHR450-A 4 1/2" OD PLAIN HIGH ROLLER TRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.55/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    1.2500 in
  • Hex Size
    1/2 in
  • Male Thread Size
    1 1/4-12
  • Roller Diameter  
    4.5000 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.7500 in
  • Thread Length
    1.7500 in

Details

  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    20000 lbf
  • Radial Static Load Capacity
    14270 lbf
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)