Overview
Mfr description
27290 PRECISION ESD SLOTTED 8PC 8-1.0-1.
Specifications
- Tip StyleSlotted
- Number Of Screwdrivers8
- Handle StyleESD-Safe
- Blade MaterialChrome Vanadium Steel
- Tip Sizes1.0 mm, 1.2 mm, 1.5 mm, 2.0 mm, 2.5 mm, 3.0 mm, 3.5 mm, Slotted: 0.8 mm
- Blade Length40 mm, 50 mm, 60 mm
- IncludesStorage Pouch
- Finish CoatingChrome
- Non SparkingNot Non-Sparking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data