Motion
32197
Screwdriver Set - Tip Style: Phillips, Slotted, Square, Cushion Grip Handle, Phillips, Slotted, Square Blade Shape, Corrosion-Resistant, 8 Piece Set
Mi Item #05486067
MFR #32197
Price$117.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Square, Cushion Grip Handle, Phillips, Slotted, Square Blade Shape, Corrosion-Resistant, 8 Piece Set
Mi Item #05486067
MFR #32197

Mfr description
32197 INSULATED NUTDRIVER SET 8PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.08/each

Specifications

Dimensions

  • Blade Length
    100 mm, 125 mm, 80 mm
  • Tip Sizes
    #1, #1, #2 Square, #2 Phillips, 3.5, 4.0, 4.5, 5.5 mm Slotted

Details

  • Blade Material
    CV Steel
  • Blade Shape
    Phillips, Slotted, Square
  • Blade Type
    Phillips, Slotted, Square
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Wiha Soft
  • Handle Style
    Cushion Grip
  • Insulation Rating
    1000 V
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    8
  • Tip Style
    Phillips, Slotted, Square
  • UPC_NO
    084705321974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)