Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Plier Set - Long Nose, Wire Stripper, Side-Cutting, Steel Material, 11 PC Pieces
Mi Item #05486073
MFR #32888

Mfr description
32888 INSULATED 11 PIECE PLIERS/CUTTERS/
  • Meets ASTM F1505, VDE 0682/part201, DIN 7437, EN/IEC 60900, NFPA-70E & CSA specification
  • 10,000 Volt Tested for a 1,000(AC) 1,500(DC) Volt Certification, VDE and GS tested
  • Ergonomic Wiha SoftFinish multi-component handle with roll-off protection
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Additional Details
    Insulated 6.3 in Long Nose, 6.3 in Stripping Pliers, 8 in Combo Pliers, 6.3 in Side Cutters, Slotted 2.5-6.0 & Philips #0-2 Screwdrivers in roll up pouch
  • Handle Style
    High Visibility Comfort-Grip
  • Material
    Steel
  • Number Of Pieces
    11 PC
  • Plier Type
    Long Nose, Side-Cutting, Wire Stripper
  • UPC_NO
    084705328881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)