Motion
30716BLACK

AKRO-MILS
30716BLACK

Economy Shelf Bin - Black, Plastic, Industrial Grade Polymers, Weight Capacity: 15 lbs
MI ITEM #05486208
MFR #30716BLACK
List Price$6.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30716BLACK

Economy Shelf Bin - Black, Plastic, Industrial Grade Polymers, Weight Capacity: 15 lbs
MI ITEM #05486208
MFR #30716BLACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.21/each for your price

Overview

Mfr description
30716BLACK 11-7/8 X 6-5/8 X 5 ECONOMY BI
  • Made in the USA
  • The only small parts bin that can nest and stack
  • Generous bin opening allows easy access to items
  • 15 lb. Weight Capacity

Specifications

  • Color
    Black
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    15 lbs
  • Fm Approval
    Not FM Approved
  • Height
    5 in
  • Outside Height
    5 in
  • Overall Height
    5 in
  • Length
    11.875 in
  • Outside Length
    11.875 in
  • Overall Length
    11.875 in
  • Width
    6.625 in
  • Outside Width
    6.625 in
  • Overall Width
    6.625 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text