Motion
10124
Plastic Storage Cabinet - Black, Plastic, Industrial Grade Polymers, 15.87 x 20 x 6.375 in
MI ITEM #05486219
MFR #10124
List Price$63.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Storage Cabinet - Black, Plastic, Industrial Grade Polymers, 15.87 x 20 x 6.375 in
MI ITEM #05486219
MFR #10124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.93/each for your price

Overview

Mfr description
10124 24 DRAWER PLASTIC CABINET
  • Made in the USA
  • Rugged, high-impact polystyrene frame resists damage in shipping and storage
  • Cabinets stack or wall mount

Specifications

  • Cabinet Style
    Stackable;Wall Mountable;Table Top
  • Number of Bins
    24
  • Color
    Black
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Fm Approval
    Not FM Approved
  • Dimensions
    15.87 x 20 x 6.375 in
  • Height
    15.87 in
  • Outside Height
    15.87 in
  • Overall Height
    15.87 in
  • Depth
    20 in
  • Length
    20 in
  • Outside Length
    20 in
  • Overall Length
    20 in
  • Width
    6.375 in
  • Outside Width
    6.375 in
  • Overall Width
    6.375 in
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought