Specifications
Dimensions
- Dimensions0.156 x 2.0781 x 1.281 in
- Height0.156 in
- Length2.0781 in
- Outside Height0.156 in
- Outside Length2.0781 in
- Outside Width1.281 in
- Overall Height0.156 in
- Overall Length2.0781 in
- Overall Width1.281 in
- Width1.281 in
Details
- Accessory TypePlastic Cabinet Divider
- Cabinet CompatibilitySmall Drawer Plastic Cabinet
- ColorBlack
- Finish CoatingPlastic
- Fm ApprovalNot FM Approved
- MaterialIndustrial Grade Polymers
- Package Quantity12
- Type16 Pack Additional Divider
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)