Motion
40717
Divider for Storage Cabinet, L Drawer, PK6
Mi Item #05486224
MFR #40717
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Divider for Storage Cabinet, L Drawer, PK6
Mi Item #05486224
MFR #40717

Mfr description
40717 DIVIDER FOR DRAWER IN PLASTIC CABI
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    0.156 x 5.3125 x 1.9688 in
  • Height
    0.156 in
  • Length
    5.3125 in
  • Outside Height
    0.156 in
  • Outside Length
    5.3125 in
  • Outside Width
    1.9688 in
  • Overall Height
    0.156 in
  • Overall Length
    5.3125 in
  • Overall Width
    1.9688 in
  • Width
    1.9688 in

Details

  • Accessory Type
    Plastic Cabinet Divider
  • Cabinet Compatibility
    Large Drawer Plastic Cabinet
  • Color
    Black
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    12
  • Type
    6 Pack Additional Divider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)