Motion
30812
Mobile Bin Cart - Steel, Powder Coated, 24 x 38-1/2 x 36-1/2 in, Weight Capacity: 250 lbs
MI ITEM #05486225
MFR #30812
List Price$1,049.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mobile Bin Cart - Steel, Powder Coated, 24 x 38-1/2 x 36-1/2 in, Weight Capacity: 250 lbs
MI ITEM #05486225
MFR #30812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,049.32/each for your price

Overview

Mfr description
30812 38-1/2 X 24 X 36-1/2 BIN CART
  • Made in the USA
  • 250 lb. Weight Capacity

Specifications

  • Cart Type
    Mobile Bin Cart
  • Weight Capacity
    250 lbs
  • Shelf Type
    Flat
  • Number Of Shelves
    1
  • Number Of Cart Casters
    4
  • Cart Dimensions
    24 x 38-1/2 x 36-1/2 in
  • Cart Material
    Steel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Fm Approval
    Not FM Approved
  • Height
    36.5 in
  • Outside Height
    36.5 in
  • Overall Height
    36.5 in
  • Width
    24 in
  • Outside Width
    24 in
  • Overall Width
    24 in
  • Length
    38.5 in
  • Outside Length
    38.5 in
  • Overall Length
    38.5 in
  • Package Quantity
    1
  • UPC_NO
    032903308129

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought