Motion
06118
Portable Organizer - Blue, Plastic, Industrial Grade Polymers, Number of Compartments: 62
MI ITEM #05486226
MFR #06118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Organizer - Blue, Plastic, Industrial Grade Polymers, Number of Compartments: 62
MI ITEM #05486226
MFR #06118

Mfr description
06118 18-1/4 X 13-3/8 X 3-3/8
  • Made in the USA
  • Unique design keeps parts from migrating to other compartments when the lid is shut
  • Adjustable dividers included for customized storage in both levels
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    3.75 x 18.25 x 13.5 in
  • Height
    3.75 in
  • Length
    18.25 in
  • Outside Height
    3.75 in
  • Outside Length
    18.25 in
  • Outside Width
    13.5 in
  • Overall Height
    3.75 in
  • Overall Length
    18.25 in
  • Overall Width
    13.5 in
  • Width
    13.5 in

Details

  • Color
    Blue
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Number Of Compartments
    62
  • Package Quantity
    1
  • Product Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)