Motion
30161
Louvered Hanging Akro Bin System - Color: Gray, Finish/Coating: Powder Coated, Material: Steel
MI ITEM #05486228
MFR #30161
List Price$250.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Louvered Hanging Akro Bin System - Color: Gray, Finish/Coating: Powder Coated, Material: Steel
MI ITEM #05486228
MFR #30161

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$250.48/each for your price

Overview

Mfr description
30161 36 X 61 LOUVERED PANEL
  • Made in the USA
  • 1000 lb. Weight Capacity

Specifications

  • Accessory Type
    Wall Panel
  • Color
    Gray
  • Material
    Steel
  • Finish Coating
    Powder Coated
  • Package Quantity
    1
  • Height
    61 in
  • Outside Height
    61 in
  • Overall Height
    61 in
  • Width
    0.312 in
  • Outside Width
    0.312 in
  • Overall Width
    0.312 in
  • Length
    36 in
  • Outside Length
    36 in
  • Overall Length
    36 in
  • Fm Approval
    Not FM Approved
  • Product Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text