Motion
APRDMOBILE

AKRO-MILS
APRDMOBILE

Mobile Dolly for Akro Pick Rack - Color: Gray, Finish/Coating: Powder Coated, Material: Steel
MI ITEM #05486230
MFR #APRDMOBILE
List Price$439.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
APRDMOBILE

Mobile Dolly for Akro Pick Rack - Color: Gray, Finish/Coating: Powder Coated, Material: Steel
MI ITEM #05486230
MFR #APRDMOBILE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$439.00/each for your price

Overview

Mfr description
APRDMOBILE MOBILE KIT FOR PICK RACKS
  • Made in the USA
  • Mobile Kit
  • Includes handle and dolly
  • 500 lb. Weight Capacity

Specifications

  • Accessory Type
    Mobile Dolly
  • Color
    Gray
  • Material
    Steel
  • Finish Coating
    Powder Coated
  • Package Quantity
    1
  • Height
    4 in
  • Outside Height
    4 in
  • Overall Height
    4 in
  • Width
    31.20 in
  • Outside Width
    31.20 in
  • Overall Width
    31.20 in
  • Length
    38.5 in
  • Outside Length
    38.5 in
  • Overall Length
    38.5 in
  • Fm Approval
    Not FM Approved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought