Motion
AWP74
Upright Shelving Posts, 1\ in O.D.W x 63\ inH, Chrome
Mi Item #05486235
MFR #AWP74
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Upright Shelving Posts, 1\ in O.D.W x 63\ inH, Chrome
Mi Item #05486235
MFR #AWP74

Mfr description
AWP74 UPRIGHT FOR WIRE SHELVING
  • Wire Shelving Posts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    1 x 74.5 in
  • Height
    63 in
  • Length
    74.5 in
  • Outside Height
    1 in
  • Outside Length
    74.5 in
  • Overall Height
    1 in
  • Overall Length
    74.5 in
  • Width
    1 in O.D.

Details

  • Accessory Type
    Upright Post
  • Color
    Chrome
  • Finish
    Chrome
  • Finish Coating
    Chrome
  • Fm Approval
    Not FM Approved
  • Material
    Steel
  • Voltage
    1 in O.D.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)