Motion
98325
Go -Round Bin Cabinet - Gray, Powder Coated, Steel, 60 x 31 x 31 in
Mi Item #05486236
MFR #98325
Price$2,685.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Go -Round Bin Cabinet - Gray, Powder Coated, Steel, 60 x 31 x 31 in
Mi Item #05486236
MFR #98325

Mfr description
98325 STORAGE-GO-ROUND
  • Made in the USA
  • 1000 lb. Weight Capacity
  • Securely holds (20) 19-Series Cabinets, sold separately
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,685.33/each

Specifications

Dimensions

  • Depth
    31 in
  • Dimensions
    60 x 31 x 31 in
  • Height
    60 in
  • Length
    31 in
  • Outside Height
    60 in
  • Outside Length
    31 in
  • Outside Width
    31 in
  • Overall Height
    60 in
  • Overall Length
    31 in
  • Overall Width
    31 in
  • Width
    31 in

Details

  • Cabinet Style
    Go Round
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Fm Approval
    Not FM Approved
  • Material
    Steel
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)