Motion
41220
Short Divider for Akro Grid Plastic Container - Black, Plastic, Industrial Grade Polymers, For Use With Container: 33220
MI ITEM #05486238
MFR #41220
List Price$49.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Short Divider for Akro Grid Plastic Container - Black, Plastic, Industrial Grade Polymers, For Use With Container: 33220
MI ITEM #05486238
MFR #41220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.92/each for your price

Overview

Mfr description
41220 SHORT DIVIDER FOR 33220
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options

Specifications

  • Accessory Type
    Short Divider
  • For Use With Container
    33220
  • Color
    Black
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Fm Approval
    Not FM Approved
  • Dimensions
    9.4 x 15.375 x 0.1 in
  • Height
    9.4 in
  • Outside Height
    9.4 in
  • Overall Height
    9.4 in
  • Length
    15.375 in
  • Outside Length
    15.375 in
  • Overall Length
    15.375 in
  • Width
    0.1 in
  • Outside Width
    0.1 in
  • Overall Width
    0.1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text