Motion
41226
Short Divider for Akro Grid Plastic Container - Black, Plastic, Industrial Grade Polymers, For Use With Container: 33226, Package Quantity: 25
Mi Item #05486239
MFR #41226
Price$38.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Short Divider for Akro Grid Plastic Container - Black, Plastic, Industrial Grade Polymers, For Use With Container: 33226, Package Quantity: 25
Mi Item #05486239
MFR #41226

Mfr description
41226 SHORT DIVIDER FOR 33226
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.52/each

Specifications

Dimensions

  • Dimensions
    5.4 x 15.5 x 0.1 in
  • Height
    5.4 in
  • Length
    15.5 in
  • Outside Height
    5.4 in
  • Outside Length
    15.5 in
  • Outside Width
    0.1 in
  • Overall Height
    5.4 in
  • Overall Length
    15.5 in
  • Overall Width
    0.1 in
  • Width
    0.1 in

Details

  • Accessory Type
    Short Divider
  • Color
    Black
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • For Use With Container
    33226
  • Material
    Industrial Grade Polymers
  • Package Quantity
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)