Motion
42220
Long Divider for Akro Grid Plastic Container - Black, Plastic, Industrial Grade Polymers, For Use With Container: 33220, Package Quantity: 6
Mi Item #05486240
MFR #42220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Divider for Akro Grid Plastic Container - Black, Plastic, Industrial Grade Polymers, For Use With Container: 33220, Package Quantity: 6
Mi Item #05486240
MFR #42220

Mfr description
42220 LONG DIVIDER FOR 33220
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    9.4 x 20.375 x 0.1 in
  • Height
    9.4 in
  • Length
    20.375 in
  • Outside Height
    9.4 in
  • Outside Length
    20.375 in
  • Outside Width
    0.1 in
  • Overall Height
    9.4 in
  • Overall Length
    20.375 in
  • Overall Width
    0.1 in
  • Width
    0.1 in

Details

  • Accessory Type
    Long Divider
  • Color
    Black
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • For Use With Container
    33220
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)